Beli throttle valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YUKEN One Way Restrictors SRT-06 TypeDeskripsi:This valve is used to regulate an actuator speed in a circuit where line pressure is almost steady and small fluctuation of oil flow due to pressure changes is permitted. Integrated check valve allows reversed free flow from outlet to inlet port. Pressure balanced construction provides less effort in adjustment at high pressure.atribut:
- Series Number: SRC (One Way Restrictor)
- Type of Mounting: Threaded Connection
- Valve Size: 06
- Design Number: 50
- Maximum Operating Pressure (kgf/cm²): 25
- Rated Flow (L/minute): 85
- NACHI Throttle Valve (Katup Kontrol Aliran)atribut:
- Accessories: Hexagon socket head cap screw M4 x 35 L 4 pcs
- Mounting Method: Gasket mounting type
- Maximum Working Pressure: 10.5107MPa (kgf/cm2)
- Nominal Diameter: 1/8
- Cracking Pressure: 0.080.8MPa(kgf/cm2)
- Backflow amount: 20L/min
- Control Flow: 0.01 to 2L/min
- NACHI Flow Control Valve (Katup Kontrol Aliran)atribut:
- Accessories: Hexagon socket head cap screw M8 x 55 L 4 pcs
- Mounting Method: Gasket mounting type
- Maximum Working Pressure: 21214MPa (kgf/cm2)
- Nominal Diameter: 1/4
- Cracking Pressure: 0.11.0MPa(kgf/cm2)
- Backflow amount: 50L/min
- VICENZA Toples Camelia dengan KakiDeskripsi:Toples Camellia Ukuran Kecil dengan Kaki yang juga dapat digunakan untuk menyimpan permen. Produk ini akan membuat ruangan anda terkesan mewah. Terdiri dari 1 buah wadah dan 1 buah tutup.atribut:
- Weight (kg): 1
- Dimensions (cm): 12x11.5x16.5
- Material: Glass
- PISCO Throttle Valve PP Elbowatribut:
- Working Pressure (MPa): 1.0 (at 0 to 20℃)
- Working Temperature Range (°C): 0 to 80 (without freezing)
- Finishing Material: Metal parts: Stainless steel (SUS304), Resin parts: Polypropylene (PP), Seal rubber: Ethylene propylene rubber (EPDM)
- Working Vacuum Pressure (kPa): -100
- PISCO Throttle Valve Union Straightatribut:
- Material: Metal parts:Brass + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:Nitrile rubber (NBR)
- Compatible Tube Outside Diameter D (mm): 8 x 8
- Used Fluid: Air
- Usage pressure range: 0 to 1.0MPa
- Operating vacuum pressure: -100kPa
- Working Temperature Range: 0 to 60degrees (do not freeze)
- OWNER Padlock Long Neck (Gembok)Deskripsi:- Teknologi Top Security Dengan Material Stainless Steel Sehingga Anti Karat - Jantung Gembok / Cilinder Terbuat Dari Aluminum Baja Menjadikan Gembok Owner Lebih Aman Jika Di Bobol Bila Dibanding Kan Dengan Merk Lain- 4 Solid Key Lebih Tebal Dan Berat - Cocok Untuk Gembok Pagar, Rumah, Motor Dllatribut:
- Material: Kuningan
- Parker Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.atribut:
- Reduces: Particulates
- Service Life: Not Rated
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- VICENZA Toples CameliaDeskripsi:Tempat permen Camellia kecil yang dapat digunakan untuk menyimpan permen. Produk ini akan membuat ruangan anda terkesan mewah. Terdiri dari 1 buah wadah dan 1 buah tutup.atribut:
- Weight (kg): 1
- Dimensions (cm): 12x11.5x11
- Material: Glass
- PISCO Fixed Throttle Fitting Straightatribut:
- Shape: Straight
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- Connection Thread: 1/8
- Connection Screw Type: R
- Fluid: air
- Vacuum Pressure: -100kPa
- PISCO Throttle Valve PP Type Elbowatribut:
- Shape: elbow
- Operating Temperature Range: 0 to 80°C
- Operating Pressure Range: 0 to 0.9MPa (0 to 20°C)
- Fluid: Air, water, other chemicals
- Vacuum Pressure: -100kPa
- Genebre Globe Valve Control (Katup Globe)Deskripsi:Body: carbon steel WCB.DIN PN 16 flange ends.atribut:
- Body Material: A216 WCB
- Connection Type: Raised Face Flange
- Disc Material: SS304
- Operation: Pneumatic Diaphragm Actuator Spring Return
- Seat Material: PPL
- One Two Cups Toples KacaDeskripsi:Ganti toples lama Anda dengan toples kaca berkualitas dari One Two Cups. Toples kaca ini dapat menjadi wadah yang ideal untuk menyimpan makanan ringan, camilan, kopi dan snack agar tersimpan dengan rapi dan tetap segar. Terbuat dari kaca borosilikat berkualitas sehingga toples bisa awet, tahan lama, dan aman digunakan untuk penyimpanan makanan. Simpan camilan kesukaan Anda di dalam toples berkualitas dari One Two Cups sekarang juga.atribut:
- Color: Transparant
- VICENZA Toples Permen KacaDeskripsi:Tinggi, Diameter toples kecil: 21cm, 10cm Tinggi, Diameter toples sedang: 23cm, 10cm Tinggi, Diameter toples besar: 25cm, 10cm Spesifikasi Material Materi dasar: Kaca Materi tutup: Porcelain Bentuknya yang unik menjadikan toples ini menarik perhatian setiap orang yang melihatnya akan bertanya kepada Anda. Motif yang dirancang sedemikian rupa, memberikan kesan yang berbeda saat digunakan sebagai tempat penyimpanan. Toples Anda akan bisa dijadikan sebagai pelengkap hiasan di rumah Anda. Digunakan untuk: Penyimpanan makanan kering Penyimpanan permen Penghias ruangan keluarga dan ruang tamu . Terdiri dari: 3 buah toples 3 buah tutup
- TEKIRO Padlock Long Type (Gembok Panjang)Deskripsi:Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steelatribut:
- Material: Hardened Stainless Steel
- RS PRO Pt100 Sensor Pt100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- HONEYWELL Pressure Independent Integrated Balancing Control ValveDeskripsi:- Integrated functions as linear temperature control, pressure independent and electric regulating into one valve- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode- High control accuracy, strong anti-interference capacity- Allow wide range of pressure fluctuation difference for the system- Simple calculation in designing the pipeline system- Easy installation- Convenient for commissioning at sitePressure Independent Integrated Balancing Control Valve- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control- All temperature and flow can be automatically regulated without any human interference- Size of control valve can be set directly- Stroke self-adaption function- Max. flow can be preset easily according to the requirements of the terminal equipment- Display of max. set flow- Low energy consumptionAPPLICATIONHoneywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.
Daftar Harga throttle valve Terbaru October 2026
| YUKEN One Way Restrictors SRT-06 Type | Rp4.399.900 |
| NACHI Throttle Valve (Katup Kontrol Aliran) | Rp6.999.900 |
| NACHI Flow Control Valve (Katup Kontrol Aliran) | Rp9.199.900 |
| CKD Solenoid Valve Multi Rex Valve (Pilot Kick Type 2 Way Valve) ADK11-15A, DC, 24V (Katup Solenoid) | Rp2.599.900 |
| VICENZA Toples Camelia dengan Kaki | Rp52.900 |
| PISCO Throttle Valve PP Elbow | Rp709.900 |
| PISCO Throttle Valve Union Straight | Rp109.900 |
| OWNER Padlock Long Neck (Gembok) | Rp36.900 |
| Parker Drop-In Filter Cartridges | Rp999.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102412242-1.jpg)
/P102412251-1.jpg)
%20ADK11-15A%2C%20DC%2C%2024V%20(Katup%20Solenoid)/2oP103126096-13.jpg)

/PISCO%20Throttle%20Valve%20PP%20Elbow/ifP105425663-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/OWNER%20Padlock%20Long%20Neck%20(Gembok)/9dP108578337-1.jpg)
/Parker%20Drop-In%20Filter%20Cartridges/9fP109405339-11.jpg)

/P102533518-1.jpg)

%20Lurus/PISCO%20Fixed%20Throttle%20Fitting%20Straight/P102535190-1.jpg)

/0jP112185019-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TEKIRO%20Padlock%20Long%20Type%20(Gembok%20Panjang)/3eP105678122-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)